Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595091
Zoro # G1759917
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 150 Degrees
- Decimal Equivalent 0.0360
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 8595091
- Zoro # G1759917
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #64 |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 5.50 mm |
Maximum Drilling Depth | 5.50 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Sizes Included | 0.91mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.50 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #64, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357401)
- MILWAUKEE TOOL Zipper Pouch (48-22-8180)
- PROTO 1 1/2 in Drive, 75mm 6 pt Metric Socket, 6 Points (J15075M)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- OSG Screw Machine Drill Bit, 0.92 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595092)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- OSG Screw Machine Drill Bit, 0.87 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595087)
- OSG Screw Machine Drill Bit, 7/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1094)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- Osg Drill Bits