Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-2402
Zoro # G1784609
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2402
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP253-2402
- Zoro # G1784609
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.10 mm |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Sizes Included | 6.10mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 45.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 6.10 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48in L, Yllw, 8 Magnets (1718-4800)
- GARDNER BENDER Conduit Measuring Mul, 1/2 in. x 3000 ft. (MT1500)
- OSG Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2953)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1575)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Screw Machine Drill Bit, 1.27 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608127)
- M.A. FORD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20037500)
- Osg Drill Bits