Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650020291
Zoro # G0596823
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2028
Product Information
- Brand Osg
- MFR # 650020291
- Zoro # G0596823
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.15 mm |
Shank Dia. | 6.00 mm |
Overall Length | 82.00 mm |
Flute Length | 26.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.2028 |
Drill Bit Finish | EgiAs |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | X Thinning |
Application | For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC |
Coolant Through | Yes |
List Number | 6500 |
Grade | High Performance |
Coolant Fed | Coolant Through |
Series | A-Drill |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 5.15 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- URREA Structural Open-End Wrench, 15/16" opening dimension. (C905B)
- GREENLEE Knockout Die, Steel, No Thread, 1 in (7212SP-3/4D)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (8650100)
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595152)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- Osg Screw Machine Length Drill Bits