Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595475
Zoro # G1755881
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.75 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 8595475
- Zoro # G1755881
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.75 mm |
Shank Dia. | 6.00 mm |
Overall Length | 68.00 mm |
Flute Length | 24.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 4.75mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1870 |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Grade | General Purpose |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Point Type | Four Facet Point |
List Number | 1100 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 4.75 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- MILWAUKEE TOOL Milwaukee® 49-56-0112 1-7/8" Hole Dozer„¢ Hole Saw (49-56-0112)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- OSG Flat Bottom Drill Bit, 2.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330270)
- OSG Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-3126)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595031511)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595119)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1610)
- OSG Screw Machine Drill Bit, 9.65 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595965)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- Osg Screw Machine Length Drill Bits