Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 10093505
Zoro # G1760860
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0935
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 10093505
- Zoro # G1760860
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #42 |
Flute Length | 3/4 in |
Sizes Included | #42 |
Shank Dia. | 1/8 in |
Depth:Dia. Ratio | 3xD |
Overall Length | 2 in |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Shank Length | 31.00 mm |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 3/4 in |
Description
Screw Machine Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 130 Degrees , X Thinning Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0935
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.60mm (47290)
- DURAWHEEL CORDURA CASE DW-500 (68932GRG)
- KO-KEN Wheel Nut Socket 19mm 6 Point 110mm 1/2 Sq. Drive (4300M-19(L110))
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650020291)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- OSG Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331250)
- OSG Screw Machine Drill Bit, 14.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61641)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- Osg Screw Machine Length Drill Bits