Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595368
Zoro # G1756977
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1449
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 8595368
- Zoro # G1756977
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.68 mm |
Overall Length | 52.00 mm |
Shank Dia. | 4.00 mm |
Sizes Included | 3.68mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 20.00 mm |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.1449 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Point Type | Four Facet Point |
List Number | 1100 |
Coolant Through | No |
Grade | General Purpose |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Cutting Direction | Right Hand |
Series | EX-SUS-Gold |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 3.68 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1449
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip 2504744 120 V Stationary Scroll Saw (2504744)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- REGAL CUTTING TOOLS 3/4-10 4 Flt. Drill'N'Tap (015848AS)
- MILWAUKEE TOOL 29mm Metric Combination Wrench (45-96-9529)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- OSG Screw Machine Drill Bit, 3.31 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595331)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- OSG Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520039012)
- RDX 21/64 HIGH SPEED STEEL SCREW MACHINE DRILL (X600 21/64)
- Osg Screw Machine Length Drill Bits