Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 859536611
Zoro # G1756995
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1441
Product Information
- Brand Osg
- MFR # 859536611
- Zoro # G1756995
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.66 mm |
Shank Dia. | 4.00 mm |
Overall Length | 52.00 mm |
Flute Length | 20.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 3.66mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1441 |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
List Number | 1100 |
Coolant Through | No |
Grade | General Purpose |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 3.66 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1441
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- SWANSON TOOL 4" Aluminum Line Level (LLA001)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- OSG Screw Machine Drill Bit, 3.29 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859532911)
- OSG Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595529)
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11553015)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- Osg Screw Machine Length Drill Bits