Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.83 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650011161
Zoro # G0622927
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1114
Product Information
- Brand Osg
- MFR # 650011161
- Zoro # G0622927
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.83 mm |
Shank Dia. | 3.00 mm |
Overall Length | 66.00 mm |
Flute Length | 18.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1114 |
Drill Bit Finish | EgiAs |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Application | For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC |
Point Type | X Thinning |
Grade | High Performance |
List Number | 6500 |
Coolant Through | Yes |
Series | A-Drill |
Coolant Fed | Coolant Through |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 2.83 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1114
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 1-1/4" Thin Wall Core Bit (48-20-6151)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- HHIP 1-5/16" Capacity Toolmaker's V-Block With Clamp (3402-0981)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595152)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- OSG Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599127)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- Osg Screw Machine Length Drill Bits