Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599024
Zoro # G1771281
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.0945
Product Information
- Brand Osg
- MFR # 9599024
- Zoro # G1771281
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.40 mm |
Shank Dia. | 3.00 mm |
Overall Length | 46.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14.00 mm |
Sizes Included | 2.40mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Description
Screw Machine Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- SITEPRO RT60MM Reflective Retro Target, 60mm x 60mm (03-RT60MM)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- OSG Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859536611)
- OSG Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608159)
- OSG Screw Machine Drill Bit, 8.25 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595825)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- CLE-LINE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23531)
- Osg Screw Machine Length Drill Bits