Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-3594
Zoro # G1782457
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3594
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP243-3594
- Zoro # G1782457
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 10 mm |
Overall Length | 89.00 mm |
Flute Length | 47.00 mm |
Sizes Included | 23/64" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 89.00 mm |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 47.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- GREENLEE Case-Plastic (34758)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701020)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595050011)
- OSG Screw Machine Drill Bit, 2.83 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650011161)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5000)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-3319)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- Osg Drill Bits