Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599022
Zoro # G1771309
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0866
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Product Information
- Brand Osg
- MFR # 9599022
- Zoro # G1771309
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.20 mm |
Depth:Dia. Ratio | 3xD |
Overall Length | 45.00 mm |
Flute Length | 13.00 mm |
Shank Dia. | 3.00 mm |
Sizes Included | 2.20mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Maximum Drilling Depth | 13.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0866
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61810)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-6248)
- OSG Screw Machine Drill Bit, 25/64 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11564115)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (8650100)
- Osg Drill Bits