Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650065511
Zoro # G0597368
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.6562
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 650065511
- Zoro # G0597368
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32 in |
Shank Dia. | 19.00 mm |
Overall Length | 150.00 mm |
Flute Length | 85.00 mm |
Maximum Drilling Depth | 85.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Shank Length | 65.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595050011)
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665890)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2189)
- OSG Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6171511)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- OSG Screw Machine Drill Bit, 9.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599095)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14214)
- Osg Screw Machine Length Drill Bits