Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595169
Zoro # G1759129
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0665
Product Information
- Brand Osg
- MFR # 8595169
- Zoro # G1759129
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.69 mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Sizes Included | 1.69mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0665 |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Coolant Through | No |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Grade | General Purpose |
List Number | 1100 |
Point Type | Four Facet Point |
Series | EX-SUS-Gold |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 1.69 mm, Drill Bit Point Angle 140 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0665
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10mm (SF488JZ)
- CRESCENT 8" Long Chain Nose Pliers Dipped Grip (10338CVNN)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- MAKITA Magnetic, Insert Bit Holder, 3" (A-96992)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Screw Machine Drill Bit, #55 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859513211)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- OSG Screw Machine Drill Bit, 14.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5709)
- OSG Screw Machine Drill Bit, 9/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1406)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- Osg Drill Bits