Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595595
Zoro # G1754475
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2344
Product Information
- Brand Osg
- MFR # 8595595
- Zoro # G1754475
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15/64 in |
Shank Dia. | 6.00 mm |
Overall Length | 72.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Depth x Dia. Ratio | 3xD |
Sizes Included | 5.95mm |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 44.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 5/8 x 8-5/8 in, Steel (BL765PF)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570025011)
- OSG Screw Machine Drill Bit, #33 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595287)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6563)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- Osg Drill Bits