Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 14.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-5709
Zoro # G1781915
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.5709
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP243-5709
- Zoro # G1781915
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.50 mm |
Shank Dia. | 16 mm |
Overall Length | 115.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 14.50mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.007/+0.025mm |
Shank Length | 115.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 14.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5709
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- M.A. FORD Twister Al 5X 3 Flute Drill, #40 (22909800)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- OSG Screw Machine Drill Bit, #55 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859513211)
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859557911)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- Osg Drill Bits