Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-2500
Zoro # G1782798
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP243-2500
- Zoro # G1782798
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Sizes Included | 1/4" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Shank Length | 79.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Extended Length 1/4 Flex Driver (46-19)
- DRILL AMERICA 1/2"-20 Carbon Steel Bottoming Hand Tap (DWTB1/2-20)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- KLEIN TOOLS Ratchet Pawl Set for Pre2017 Edition Cat No 63060 (63366)
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2343)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- OSG Screw Machine Drill Bit, 13.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (630051911)
- OSG Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5512)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- OSG Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595595)
- Osg Screw Machine Length Drill Bits