Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.27 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8608127
Zoro # G1771817
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0500
- Drill Bit Material Powdered Metal
Product Information
- Brand Osg
- MFR # 8608127
- Zoro # G1771817
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.27 mm |
Shank Dia. | 3.00 mm |
Overall Length | 40.00 mm |
Flute Length | 5.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1.27mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.0500 |
Drill Bit Material | Powdered Metal |
Drill Bit Finish | V |
Cutting Direction | Right Hand |
Point Type | X Thinning |
List Number | 1900 |
Coolant Through | No |
Application | For Drilling Cast Iron, Medium Carbon Steel, High Carbon Steel, Alloy Steel, Die Steel, Titanium Alloys, Nickel Alloys and Hardened Steel Under 45 HrC |
Grade | General Purpose |
Series | EX-Gold VPG GDS |
Coolant Fed | Non-Coolant Through |
Material - Machining | Powdered Metal |
Description
Screw Machine Drill Bit, Drill Bit Size 1.27 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring (586-2078935)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- FOWLER Outside Inch Micrometer (522530011)
- TECHNIKS Spring Collet, ER32, 7/32 in. (04232-7/32)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3425)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- OSG Screw Machine Drill Bit, 9.65 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595965)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4374)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50850)
- Osg Screw Machine Length Drill Bits