Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.20 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6151211
Zoro # G0589403
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0472
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 6151211
- Zoro # G0589403
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.20 mm |
Shank Dia. | 3.00 mm |
Overall Length | 40.00 mm |
Flute Length | 8.00 mm |
Maximum Drilling Depth | 8.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.20 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0472
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- IRWIN Torx T10 X 2 in. L Driver Bit (IWAF22TX10B5)
- WESTWARD #28 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL98)
- STEELMAN 10Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60883)
- OSG Screw Machine Drill Bit, 15.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61655)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595119)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2189)
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665890)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04565)
- Osg Drill Bits