Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-5000
Zoro # G1782046
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP243-5000
- Zoro # G1782046
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 14 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 60.00 mm |
Sizes Included | 1/2" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.007/+0.025mm |
Shank Length | 107.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- OSG Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670340)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-3319)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666020)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- OSG Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595091)
- OSG Screw Machine Drill Bit, 1.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0630)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- Osg Screw Machine Length Drill Bits