Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8608159
Zoro # G1771738
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.0625
Product Information
- Brand Osg
- MFR # 8608159
- Zoro # G1771738
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1.59mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- ALLPAX Arch Punch, 3/16" Tip dia., Black Coated (AX1800)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- ALL-SOURCE 32 Oz. Rubber Mallet with Hardwood Handle (307610)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- Osg Drill Bits