Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-4173
Zoro # G1784015
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4173
Product Information
- Brand Osg
- MFR # HP253-4173
- Zoro # G1784015
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.60 mm |
Shank Dia. | 12.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Sizes Included | 10.60mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.4173 |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
Grade | General Purpose |
List Number | HP253 |
Point Type | R Thinning |
Application | For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Series | HY-PRO(R) CARB |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4173
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, All SS, Size: 4 D1= M20X1, 5, D=12, Style B Non-Lockout W Locknut, Pin Hard (K0632.002412)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- ESTWING MFG CO 24 Oz Masons Hammer (E3-24BLC)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3594)
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859557911)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- Osg Screw Machine Length Drill Bits