Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 0.75 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595075
Zoro # G1760057
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 150 Degrees
- Decimal Equivalent 0.0295
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 8595075
- Zoro # G1760057
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.75 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 4.50 mm |
Maximum Drilling Depth | 4.50 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 0.75mm |
Depth x Dia. Ratio | 3xD |
Shank Length | 33.50 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 0.75 mm, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0295
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jewellers Screw Driver Set, #0 Phillips (S555Z-7)
- KRAFT TOOL Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4" (CF279BPF)
- DE-STA-CO Model 202-Ss, Toggle Clamp (202-SS)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61533)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48913)
- Osg Drill Bits