Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6150711
Zoro # G1760319
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 150 Degrees
- Decimal Equivalent 0.0276
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 6150711
- Zoro # G1760319
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.70 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 4.50 mm |
Maximum Drilling Depth | 4.50 mm |
Sizes Included | 0.70mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Shank Length | 33.50 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 0.70 mm, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0276
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 4.5-In Blade 115mm (DA30504U)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- SK HAND TOOLS Pliers, 10" Slip Joint Pliers (7210)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-6248)
- OSG Screw Machine Drill Bit, #65 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595089)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Flat Bottom Drill Bit, 9/32 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570028111)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595595)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- Osg Drill Bits