Shop All Round Dies
Osg
Round Die, HSS, 12-28, UNF
Mfr # 2728400
Zoro # G9241242
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Thread Size #12-28
- Die Material High Speed Steel
- Die Thickness 1/4 in
Product Information
- Brand Osg
- MFR # 2728400
- Zoro # G9241242
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #12-28 |
Overall Width | 13/16" |
Size | 12 |
Outside Dia. (In.) | 13/16 |
Outside Dia. | 13/16 in |
Thread Size | #12-28 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Pitch | 28 |
Material | High Speed Steel |
Application | Machine Threading or Die Stock Hand Threading |
Thickness (In.) | 1/4 |
Die Type | Adjustable |
Threads per Inch | 28 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNF |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #12-28, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- HYDE 3 Flex SS Joint Knife (6358)
- OSG Die Item, 5/8"-18 Die Thread, 2" W (2711600)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- Osg Round Dies