Shop All Pipe Taps
Osg
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT
Mfr # 1251708
Zoro # G9312642
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-9/16" |
Thread Length | 1-1/16" |
Shank Dia. | 0.700" |
Tap Size | 3/8" |
Tap Length Standard | ANSI |
Shank Length | 1 15/64 in |
Drill Bit Size | 9/16 in |
75% Thread Drill Size | 0.5625 in |
Square Size | 0.5310 in |
Thread Size | 3/8"-18 |
Size | 3/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 35/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm (01410034)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- WESTWARD #46 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN1)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310100)
- QUALTECH DRILL AMERICA 1 1112 Taper Pipe Tap5Flute (DWT64010)
- Osg Pipe Taps