Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT
Mfr # 1315101
Zoro # G1787353
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Length 3/4"
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Shank Dia. | 0.328" |
Square Size | 0.3280 in |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Tap Length Standard | ANSI |
Drill Bit Size | 21/64 in, Q |
Shank Length | 1 1/8 in |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310100)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315308)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- Osg Pipe Taps