Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF
Mfr # 1737701
Zoro # G3632431
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.234" |
Tap Dimension Type | Pipe |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Tap Length Standard | ANSI |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.2330 in |
75% Thread Drill Size | Q |
Shank Length | 1 23/64 in |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 7/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- KO-KEN Socket 24mm Surface Drive, 85mm, 1/2 Sq. Drive (14310M-24)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312908)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1735505)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- Osg Taps