Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1735201
Zoro # G2832575
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.312" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Dimension Type | Pipe |
Square Size | 0.2340 in |
Shank Length | 1 23/64 in |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Tap Length Standard | ANSI |
Drill Bit Size | 21/64 in, Q |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- RIDGID Ring, Ret Ext .50Dia (44255)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600600)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- Osg Pipe Taps