Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1735105
Zoro # G9311531
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Size 1/8"
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.438" |
Thread Length | 3/4" |
Overall Length | 2-1/8" |
Square Size | 0.3280 in |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Tap Length Standard | ANSI |
75% Thread Drill Size | Q |
Shank Length | 1 1/8 in |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- IRWIN Duckbill Snip, Straight/Tight, 12 3/4 in, Hot Drop Forged Steel Jaw (23012)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1737701)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310801)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- Osg Taps