Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF
Mfr # 1332700
Zoro # G5618891
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPSF
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Shank Dia. | 0.312" |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Dimension Type | Pipe |
Drill Bit Size | 21/64 in, Q |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Shank Length | 1 23/64 in |
Tap Length Standard | ANSI |
Square Size | 0.2340 in |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- DREMEL GLASS DRILLING BIT 1/4"" (663DR)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310001)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332600)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- Osg Taps