Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF
Mfr # 1205400208
Zoro # G9311757
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type NPTF
- Tap Dimension Type Pipe
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Tap Dimension Type | Pipe |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Shank Dia. | 0.438" |
Overall Length | 2-1/8" |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.3270 in |
Thread Size | 1/8"-27 |
Shank Length | 1 7/64 in |
75% Thread Drill Size | Q |
Size | 1/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 7/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- CAPRI TOOLS 1/4 in Drive 7/32 in Hex Bit Socket (3-0551)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310100)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1251400)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- Osg Taps