Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF
Mfr # 3310901
Zoro # G9312441
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Size 1/4"
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Size | 1/4" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-7/16" |
Shank Dia. | 0.563" |
Thread Length | 1-1/16" |
Thread Size | 1/4"-18 |
Shank Length | 1 7/64 in |
Square Size | 0.4210 in |
75% Thread Drill Size | 0.4375 in |
Drill Bit Size | 27/64 in, 7/16 in |
Size | 1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 27/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1737701)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600600)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310508)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- Osg Pipe Taps