Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1310300
Zoro # G0960154
original price:
$31.95
9% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Size 1/4"
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Size | 1/4" |
Overall Length | 2-7/16" |
Shank Dia. | 0.421" |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Thread Size | 1/4"-18 |
Drill Bit Size | 27/64 in, 7/16 in |
75% Thread Drill Size | 0.4375 in |
Shank Length | 1 7/64 in |
Square Size | 0.4200 in |
Tap Length Standard | ANSI |
Size | 1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- HHIP 6 X 1/2 Coolant Hoses 5 Pieces (8401-0231)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251301)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- Osg Pipe Taps