Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1251300
Zoro # G9312572
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Standards ANSI
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-1/16" |
Tap Size | 1/4" |
Shank Dia. | 0.563" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-7/16" |
Shank Length | 1 7/64 in |
75% Thread Drill Size | 0.4375 in |
Square Size | 0.4200 in |
Drill Bit Size | 27/64 in, 7/16 in |
Tap Length Standard | ANSI |
Thread Size | 1/4"-18 |
Size | 1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torque Handle with TorxPlus IP8 (29249)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-11)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310608)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- Osg Pipe Taps