Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT
Mfr # 1315500
Zoro # G0323154
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Size 1/2"
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Tap Size | 1/2" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/8" |
Tap Dimension Type | Pipe |
Thread Length | 1-3/8" |
Shank Dia. | 0.515" |
Tap Length Standard | ANSI |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 0.7031 in |
Shank Length | 1 47/64 in |
Square Size | 0.5150 in |
Drill Bit Size | 11/16 in, 45/64 in |
Size | 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- DRILL AMERICA 1/2"-32 HSS Plug Hand Tap (DWTST1/2-32P)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- 3M Collet Body 06571, 1/pk (06571)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1251708)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- Osg Pipe Taps