Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # 1735505
Zoro # G9311565
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Dimension Type Pipe
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Tap Dimension Type | Pipe |
Tap Size | 1/2" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.688" |
Overall Length | 3-1/8" |
Thread Length | 1-3/8" |
Square Size | 0.5150 in |
Drill Bit Size | 11/16 in, 45/64 in |
Thread Size | 1/2"-14 |
Shank Length | 1 45/64 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.7031 in |
Size | 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 7/64 in, Cobalt, TiN, Right Hand, Thread Length 1 13/32 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- TRUPER Truper WG5C 5 lbs. Square Head Splitting Wedge (166895)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- OSG Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (1315500)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312908)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600700)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- IRWIN Tap (1910ZR)
- Osg Taps