Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # 1252101
Zoro # G9312685
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Grouping Tap
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Length | 1-3/8" |
Shank Dia. | 0.688" |
Overall Length | 3-1/8" |
Tap Size | 1/2" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Thread Size | 1/2"-14 |
Square Size | 0.5140 in |
Drill Bit Size | 11/16 in, 45/64 in |
75% Thread Drill Size | 0.7031 in |
Tap Length Standard | ANSI |
Shank Length | 1 47/64 in |
Size | 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Air Blow Gun (7600-0169)
- BON TOOL Bon 11-453 Corner Tie, Aluminum, (Pair) (11-453)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1735501)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- Osg Taps