Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS
Mfr # 1330500
Zoro # G7586047
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.688" |
Overall Length | 3-1/8" |
Tap Dimension Type | Pipe |
Thread Length | 1-3/8" |
Tap Size | 1/2" |
Shank Length | 1 47/64 in |
Tap Length Standard | ANSI |
Square Size | 0.5150 in |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 0.7031 in |
Drill Bit Size | 11/16 in, 45/64 in |
Size | 1/2" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPS, Overall Length 3 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Screwdriver Set, Combination, 20 pcs. (1120SS)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- OSG Tap, 1/8-27 NPT (1657003008)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1251400)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap - 14mm - 1.50 (HA92902)
- Osg Pipe Taps