Shop All Pipe Taps
Osg
Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT
Mfr # 1310001
Zoro # G3424933
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Shank Dia. | 0.234" |
Thread Length | 11/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Tap Size | 1/16" |
Overall Length | 2-1/8" |
Shank Length | 1 3/16 in |
Tap Length Standard | ANSI |
Drill Bit Size | 15/64 in, C |
Square Size | 0.2330 in |
Thread Size | 1/16"-27 |
75% Thread Drill Size | C |
Size | 1/16 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON MILL BASTARD FILE 10"" (21701N)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- MELIN TOOL CO #49 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-49-ALTIN)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332700)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- Osg Taps