Shop All Pipe Taps
Osg
Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF
Mfr # 1313308
Zoro # G9312213
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Size 1-1/4"
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Tap Size | 1-1/4" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 4" |
Shank Dia. | 1.313" |
Thread Length | 1-3/4" |
Tap Length Standard | ANSI |
Square Size | 0.9830 in |
Drill Bit Size | 1 15/32 in, 1 31/64 in |
Thread Size | 1-1/4"-11 1/2 |
75% Thread Drill Size | 1.4844 in |
Shank Length | 2 15/64 in |
Size | 1-1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPTF, Overall Length 4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 7/16" Impact (14600)
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- DAREX Drill Sharpener XT-3000 (LEX900)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332600)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- Osg Pipe Taps