Shop All Pipe Taps
Osg
Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT
Mfr # 1310908
Zoro # G9311976
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Material High Speed Steel
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Shank Dia. | 1.500" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-1/4" |
Tap Size | 1-1/2" |
Tap Dimension Type | Pipe |
Thread Length | 1-3/4" |
75% Thread Drill Size | 1.7188 in |
Thread Size | 1-1/2"-11 1/2 |
Shank Length | 2 31/64 in |
Tap Length Standard | ANSI |
Square Size | 1-1/8 in |
Drill Bit Size | 1 23/32 in, 1 45/64 in |
Size | 1-1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Blowgun w 24-in. Extension and 2 Hi Flow Tips (XBG6024)
- BON TOOL Bon 83-158 Darby, Blue Steelsquare End, 30" (83-158)
- CHICAGO CASE CO XLST61 Attache Tool Case (95-8570)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310800)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- Osg Pipe Taps