Shop All Milling Inserts
Osg
Milling Insert, Round, HR, XP6015
Mfr # 7824083
Zoro # G7767588
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade XP6015
- Insert Style RPMT
- For Use With Indexable Ballnose End Mills
- Mounting Style Screw
- Hardened (H) Compatibility Yes
Product Information
- Brand Osg
- MFR # 7824083
- Zoro # G7767588
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 10T3 |
Cutting Edge Length | 10.00mm |
Description
Round Milling Insert, Inscribed Circle 10.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- Osg Milling Inserts