Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0787, Carbide, 12.00mm Flute
Mfr # 3300200
Zoro # G1786377
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.00mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0787
Product Information
- Brand Osg
- MFR # 3300200
- Zoro # G1786377
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Size | 2.00mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Shank Length | 38.00 mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42425)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (33M362)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- M.A. FORD Twister Micro-Tuff Drill, #80 (30501350)
- Osg Micro Size Drill Bits