Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.078, Carbide, 24.00mm Flute
Mfr # 8577198
Zoro # G1785281
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 5/64"
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0781
Product Information
- Brand Osg
- MFR # 8577198
- Zoro # G1785281
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5/64 in |
Size | 5/64" |
Shank Dia. | 3.00 mm |
Overall Length | 58.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Shank Length | 34.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Description
Micro Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- VERMONT GAGE Plug Gage, Class X, 0.089 in. dia. (141108900)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- OSG Micro Drill, 0.0445, Carbide, 7.00mm Flute (3300113)
- OSG Micro Drill, 0.0413, Carbide, 6.00mm Flute (3300105)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0287, Carbide, 9.00mm Flute (8577073)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- Osg Drill Bits