Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0689, Carbide, 11.00mm Flute
Mfr # 3300175
Zoro # G1786620
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.75mm
- Decimal Equivalent 0.0689
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 3300175
- Zoro # G1786620
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.75 mm |
Size | 1.75mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 11.00 mm |
Maximum Drilling Depth | 11.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 31.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.75 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- OSG Micro Drill, 0.065, Carbide, 10.00mm Flute (3300165)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.0138, Carbide, 2.00mm Flute (3300035)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.063, Carbide, 19.20mm Flute (8577160)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- Osg Drill Bits