Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0622, Carbide, 10.00mm Flute
Mfr # 3300158
Zoro # G1786806
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.58mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0622
Product Information
- Brand Osg
- MFR # 3300158
- Zoro # G1786806
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.58 mm |
Size | 1.58mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.58 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 160 mm (48-20-8046)
- TOOLPRO Tool Hinge Kit for 5' & 6' Flat-Top Sawhorse Ladders - 2 Hinges & Mounting Hardw (TP20328)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 7/8" x 1" (IBS.7/8)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- Osg Micro Size Drill Bits