Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.05, Carbide, 8.00mm Flute
Mfr # 3300127
Zoro # G1787110
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.27mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0500
Product Information
- Brand Osg
- MFR # 3300127
- Zoro # G1787110
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.27 mm |
Size | 1.27mm |
Shank Dia. | 3.00 mm |
Overall Length | 42.00 mm |
Flute Length | 8.00 mm |
Maximum Drilling Depth | 8.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Micro Length |
Shank Length | 34.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Description
Micro Drill Bit, Drill Bit Size 1.27 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (3300120)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.0413, Carbide, 6.00mm Flute (3300105)
- KYOCERA Micro Drill Bit, Uncoated, 0.18mm Bit Size (07737)
- Osg Drill Bits