Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.05, Carbide, 15.60mm Flute
Mfr # 8577127
Zoro # G1785519
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 1.27mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0500
Product Information
- Brand Osg
- MFR # 8577127
- Zoro # G1785519
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.27 mm |
Size | 1.27mm |
Shank Dia. | 3.00 mm |
Overall Length | 50.00 mm |
Flute Length | 15.60 mm |
Maximum Drilling Depth | 15.60 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Shank Length | 34.40 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.27 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS-Coated, +0.000mm/-0.008mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- TITAN Sledge Hammer, 3 lb. (63000)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172211)
- OSG Micro Drill, 0.065, Carbide, 10.00mm Flute (3300165)
- OSG Micro Drill, 0.0551, Carbide, 16.80mm Flute (8577140)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- Osg Micro Size Drill Bits