Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0197, Carbide, 3.00mm Flute
Mfr # 3300050
Zoro # G1787871
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.50mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0197
Product Information
- Brand Osg
- MFR # 3300050
- Zoro # G1787871
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.50 mm |
Size | 0.50mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 3.00 mm |
Maximum Drilling Depth | 3.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 35.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.50 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- KO-KEN Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2760/6)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- OSG Micro Drill, 0.026, Carbide, 4.00mm Flute (3300066)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- OSG Micro Drill, 0.0945, Carbide, 28.80mm Flute (8577240)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- Osg Micro Size Drill Bits