Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0138, Carbide, 2.00mm Flute
Mfr # 3300035
Zoro # G1788020
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.35mm
- Decimal Equivalent 0.0138
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 3300035
- Zoro # G1788020
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.35 mm |
Size | 0.35mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 2.00 mm |
Maximum Drilling Depth | 2.00 mm |
Depth:Dia. Ratio | 3xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000mm/-0.010mm |
Shank Length | 36.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.35 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000mm/-0.010mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- SWANSON TOOL Swanson Speed® Square with Plain Markings & Blue Book (tag carded) (T0101)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- Osg Micro Size Drill Bits